Shop All Hole Saw Kits
Ruko
Bi-metal HSSE-Co8 Hole Saw Set, 13 Pcs.
Mfr # 126304
Zoro # G0502262
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel, Aluminum, Brass, Plastic
- Saw Dia. 22mm, 25mm, 32mm, 35mm, 41mm, 44mm, 51mm, 54mm, 60mm, 68mm
- Max. Cutting Depth 38mm
- Hole Saw Product Grouping Hole Saw Kits
- Tooth Material High Speed Steel with Cobalt 8%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 126304
- Zoro # G0502262
- UPC # 4007140130372
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Dia. | 22mm, 25mm, 32mm, 35mm, 41mm, 44mm, 51mm, 54mm, 60mm, 68mm |
Max. Cutting Depth | 38mm |
Details
Item | HSSCo8,Bi-Metal,Hole Saw Kit,Super,13pcs |
Primary Saw Application | Steel, Stainless Steel, Aluminum, Brass, Plastic |
Hole Saw Product Grouping | Hole Saw Kits |
Tooth Material | High Speed Steel with Cobalt 8% |
Teeth per Inch | Regular Fine Pitch |
Arbor Design | Included |
Description
HSSCo8,Bi-Metal,Hole Saw Kit,Super,13pcs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Air blow gun 1/4" NPT (108117)
- SUPER TOOL Chucking Reamer, 0.7345 In., 6 Fl, Carb Tip (56557345)
- SITEPRO SiteMax HVFG20-DC Fiberglass Heavy Duty Dual Clamp Tripod W/Large Head (01-HVFG20-DCB)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95921)
- RUKO Hole Saw Kit EK Bi-Metal HSSE-Co8, 8 Pcs. (126302)
- RUKO Bi-Metal Hole Saw Kit Premium, 19 Pcs. (106318)
- RUKO Bi-Metal Hole Saw Kit Universal, 12 Pcs. (106303)
- RUKO Bi-Metal Hole Saw Kit Super, 12 Pcs. (106304)
- RUKO Hole Saw Kit Bi-Metal HSS-Co8 Prem, 20 Pcs. (126318)
- BOSCH Diamond HS Set, 7 Pcs (HDG7)
- IRWIN Plumbers, 9 Pc, Hole Saw Kit (3073002)
- Ruko Hole Saw Kits