Shop All Hole Saw Kits
Ruko
Bi-Metal Hole Saw Kit Universal, 12 Pcs.
Mfr # 106303
Zoro # G0498677
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Primary Saw Application Steel, Aluminum, Brass, Plastic
- Max. Cutting Depth 38mm
- Saw Dia. 19mm, 22mm, 25mm, 29mm, 35mm, 38mm, 44mm, 51mm, 57mm, 64mm
- Hole Saw Product Grouping Hole Saw Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 106303
- Zoro # G0498677
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 19mm, 22mm, 25mm, 29mm, 35mm, 38mm, 44mm, 51mm, 57mm, 64mm |
Details
Tooth Material | High Speed Steel |
Item | Bi-Metal,Hole Saw Kit,Universal,12pcs. |
Primary Saw Application | Steel, Aluminum, Brass, Plastic |
Hole Saw Product Grouping | Hole Saw Kits |
Arbor Design | Included |
Teeth per Inch | Variable Pitch |
Description
Bi-Metal,Hole Saw Kit,Universal,12pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62018)
- IGAGING 20" Brake Drum Caliper Gage Digital Electronic - 100-060 (100-060)
- KEO Counterbore, 1/64 Clearance, Size 1/4, Co (55216)
- ROBERTS Floor Scraper, Stiff, 6", Carbon Steel (10-195)
- RUKO Bi-metal HSSE-Co8 Hole Saw Set, 13 Pcs. (126304)
- RUKO Hole Saw Kit EK Bi-Metal HSSE-Co8, 8 Pcs. (126302)
- RUKO Bi-Metal Hole Saw Kit Super, 12 Pcs. (106304)
- RUKO Hole Saw Kit Bi-Metal HSS-Co8 Prem, 20 Pcs. (126318)
- RUKO Bi-Metal Hole Saw Kit Premium, 19 Pcs. (106318)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (126304)
- IRWIN General Purpose 17pc Hole Saw Kit (3073004)
- Ruko Hole Saw Kits