Shop All Hole Saw Kits
Ruko
Bi-Metal Hole Saw Kit Premium, 19 Pcs.
Mfr # 106318
Zoro # G0498613
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Hole Saw Product Grouping Hole Saw Kits
- Max. Cutting Depth 38mm
- Teeth per Inch Variable Pitch
- Saw Dia. 16mm, 19mm, 21mm, 24mm, 25mm, 29mm, 32mm, 37mm, 40mm, 48mm, 51mm, 54mm, 60mm, 73mm, 83mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 106318
- Zoro # G0498613
- UPC # 04007140072023
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 16mm, 19mm, 21mm, 24mm, 25mm, 29mm, 32mm, 37mm, 40mm, 48mm, 51mm, 54mm, 60mm, 73mm, 83mm |
Details
Tooth Material | High Speed Steel |
Item | Bi-Metal,Hole Saw Kit,Premium,19pcs. |
Hole Saw Product Grouping | Hole Saw Kits |
Teeth per Inch | Variable Pitch |
Arbor Design | Included |
Primary Saw Application | Steel, Aluminum, Brass, Plastic |
Description
Bi-Metal,Hole Saw Kit,Premium,19pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (404)
- EAZYPOWER Y Cup Driver, Eye Hooks or Cup Hooks, 1/4" (80935)
- GEDORE Double Open Ended Wrench, 32x36mm, Overall Length: 310mm (895 32X36)
- CRAFTSMAN Wrenches, 22mm Standard Metric Combinati (CMMT42922)
- RUKO Bi-Metal Hole Saw Kit Super, 12 Pcs. (106304)
- RUKO Bi-metal HSSE-Co8 Hole Saw Set, 13 Pcs. (126304)
- RUKO Hole Saw Kit EK Bi-Metal HSSE-Co8, 8 Pcs. (126302)
- RUKO Hole Saw Kit Bi-Metal HSS-Co8 Prem, 20 Pcs. (126318)
- WESTWARD Hole Saw Kit, 9PC (29VX25)
- CENTURY DRILL & TOOL Carbon Hole Saw Set 5 Pcs. (05495)
- LENOX Spd Slot Hole Saw Kit 9P (30807700G)
- Ruko Hole Saw Kits