Shop All Jobber Length Drill Bits
Ruko
9/32" HSS 118 Deg. Jobber Length Drill Bit 10pk.
Mfr # 214815
Zoro # G0502448
product price: $20.49
/pk 10, $2.05/ea
Sold in multiples of 5 for $102.45
$102.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 214815
- Zoro # G0502448
- UPC # 04007140103178
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32" |
Shank Dia. | 9/32" |
Details
Item | Twist Drill,HSS-G,9/32",PK10 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 10 |
Point Type | Split point |
Coolant Through | No |
Description
Twist Drill,HSS-G,9/32 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ratcheting Box Wrench Set, 5-Piece (68221)
- SATA Dead Blow Hammer 400g (ST92901SC)
- EAZYPOWER Tee Star Hex Bit, Size T25, 3" (32308/B)
- DB ELECTRICAL Feeler Gauge For Industrial Tractors (3000-6101)
- RUKO 5/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214802)
- RUKO 3/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214809)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 27/64", PK5 (228824)
- RUKO 1/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214801)
- RUKO HSS-Co5 Drill Bit Kit, Black/Gold, 21pcs. (228850RO)
- RUKO 15/32" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214827)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/64 (C10601)
- Ruko Jobber Length Drill Bits