Shop All Hole Saws
Ruko
6" Bi-Metal HSSE-Co8 Hole Saw
Mfr # 126152
Zoro # G0502028
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel, Aluminum, Brass, Plastic
- Max. Cutting Depth 38mm
- Hole Saw Product Grouping Hole Saws
- Teeth per Inch Regular Fine Pitch
- Tooth Material High Speed Steel with Cobalt 8%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 6" |
Details
Item | Bi-Metal,Hole Saw,Cobalt,6" |
Primary Saw Application | Steel, Stainless Steel, Aluminum, Brass, Plastic |
Hole Saw Product Grouping | Hole Saws |
Teeth per Inch | Regular Fine Pitch |
Tooth Material | High Speed Steel with Cobalt 8% |
Arbor Design | Not Included |
Description
Bi-Metal,Hole Saw,Cobalt,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Extended Scraper, W233 (W233)
- WILLIAMS Williams Univ Impact Socket Set, 3/8" D, 7pcs. SAE (36912)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 50 In. (H4)
- HHIP MTJNR 16-3D Turning Tool Holder (2023-0160)
- RUKO 3-1/4" Bi-Metal HSSE-Co8 Hole Saw (126083)
- RUKO 3-7/8" Bi-Metal HSSE-Co8 Hole Saw (126098)
- RUKO 3-3/4" Bi-Metal HSSE-Co8 Hole Saw (126095)
- RUKO Tungsten Carbide, Hole Saw, 2-13/64" (105056)
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- RUKO 2-3/8" Bi-Metal High Speed Steel Hole Saw (106060)
- GREENLEE Hole Cutter, 2 In Dia, HSS, 3/8 In Hex (925-2)
- Ruko Hole Saws