Shop All Hole Saws
Ruko
6-5/8" Bi-Metal HSSE-Co8 Hole Saw
Mfr # 126168
Zoro # G0502019
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel, Aluminum, Brass, Plastic
- Tooth Material High Speed Steel with Cobalt 8%
- Max. Cutting Depth 38mm
- Arbor Design Not Included
- Teeth per Inch Regular Fine Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 6-5/8" |
Details
Primary Saw Application | Steel, Stainless Steel, Aluminum, Brass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Arbor Design | Not Included |
Teeth per Inch | Regular Fine Pitch |
Item | Bi-Metal,Hole Saw,Cobalt,6-5/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal,Hole Saw,Cobalt,6-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Key, A12 7/8-1 1/4 Coupling (59225)
- ASTRO PNEUMATIC Adjustable Non-Marring Precision Panel Clip Pliers (9581)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- FLANGE WIZARD Flange Wizard 496-42050-TM Two Hole Pins; Alloy Steel; Mini; 0.98 in. Hole Diameter (496-42050-TM)
- RUKO 6" Bi-Metal HSSE-Co8 Hole Saw (126152)
- RUKO 1-3/4" Bi-Metal HSSE-Co8 Hole Saw (126044)
- RUKO 3-7/8" Bi-Metal HSSE-Co8 Hole Saw (126098)
- RUKO 2-1/2" Bi-Metal High Speed Steel Hole Saw (106064)
- RUKO 2-7/8" Bi-Metal High Speed Steel Hole Saw (106073)
- RUKO 3-3/4" Bi-Metal HSSE-Co8 Hole Saw (126095)
- LENOX Carbide Hole Cutter, 1 1/4 In, 3/8Cut D (20098-20CHC)
- Ruko Hole Saws & Cutters