Shop All Hole Saws
Ruko
6-31/32" Bi-Metal High Speed Steel Hole Saw
Mfr # 106177
Zoro # G0498543
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Plastic
- Tooth Material High Speed Steel
- Max. Cutting Depth 38mm
- Arbor Design Not Included
- Teeth per Inch Variable Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 177mm |
Details
Primary Saw Application | Steel, Aluminum, Brass, Plastic |
Tooth Material | High Speed Steel |
Arbor Design | Not Included |
Teeth per Inch | Variable Pitch |
Item | Bi-Metal,Hole Saw,6-31/32" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal,Hole Saw,6-31/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- RIDGID Power Drive, Reversible, 57 rpm (300)
- DEWALT Disposable Plastic Liner (5 Pack) for DEWALT Dust Extractors (DWV9400)
- WILTON Sledge Hammer, 8 lb., 24 In, Rubber/Steel (20824)
- RUKO 2-7/8" Bi-Metal High Speed Steel Hole Saw (106073)
- RUKO 4-1/2" Bi-Metal High Speed Steel Hole Saw (106114)
- RUKO 3-1/2" Bi-Metal High Speed Steel Hole Saw (106089)
- RUKO 1-1/4" Bi-Metal High Speed Steel Hole Saw (106032)
- RUKO 1-7/8" Bi-Metal High Speed Steel Hole Saw (106048)
- RUKO 5" Bi-Metal High Speed Steel Hole Saw (106127)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2in. (CTD56)
- Ruko Hole Saws & Cutters