Shop All Jobber Length Drill Bits
Ruko
5/32" HSS 130 Deg. Jobber Length Drill Bit 10pk.
Mfr # 215807
Zoro # G0502579
Sold in multiples of 5 for $78.95
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32"
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 215807
- Zoro # G0502579
- UPC # 04007140104328
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32" |
Shank Dia. | 5/32" |
Details
Item | Twist Drill,HSS-Co,5/32",PK10 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Gold Plated |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 10 |
Point Type | Split point |
Coolant Through | No |
Description
Twist Drill,HSS-Co,5/32 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30756P)
- CENTURY DRILL & TOOL Fractional Tap and Die, Nc/Nf, 58 Pc Set (98958)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 1/4 (13625007)
- KO-KEN Magnetic Aluminum Rail 1/4 Plastic Clip x 12 pieces 200mm (RSAL200-1/4X12)
- RUKO 15/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214812)
- RUKO 5/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214802)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/2", PK5 (228829)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/8", PK10 (228805)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/16", PK10 (228801)
- RUKO Drill Bit Kit, HSS-TiN, 29pcs. (250851TRO)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20908)
- Ruko Drill Bits