Shop All Jobber Length Drill Bits
Ruko
5/32" HSS 118 Deg. Jobber Length Drill Bit 10pk.
Mfr # 214807
Zoro # G0502387
product price: $9.29
/pk 10, $0.93/ea
Sold in multiples of 9 for $83.61
$83.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 214807
- Zoro # G0502387
- UPC # 04007140103093
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32" |
Shank Dia. | 5/32" |
Details
Item | Twist Drill,HSS-G,5/32",PK10 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 10 |
Coolant Through | No |
Point type | Split point |
Point Type | Split point |
Description
Twist Drill,HSS-G,5/32 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Retractable Straight Utility Knife Blades Light Duty, 5pcs., 12pk. (20080)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X30)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200CAL)
- KLEIN TOOLS Replacement Handles for 8" to 9" Pliers (89)
- RUKO 3/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214809)
- RUKO 3/32" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214803)
- RUKO Drill Bit Kit, HSS-TiN, 21pcs. (250850TRO)
- RUKO HSS-Co5 Drill Bit Kit, Black/Gold, 21pcs. (228850RO)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 13/64", PK10 (228810)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/16", PK10 (228801)
- CENTURY DRILL & TOOL 1/4" Jobber Length Drill Bit (88216)
- Ruko Jobber Length Drill Bits