Shop All Hole Saws
Ruko
5" Bi-Metal High Speed Steel Hole Saw
Mfr # 106127
Zoro # G0498552
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cutting Depth 38mm
- Tooth Material High Speed Steel
- Teeth per Inch Variable Pitch
- Hole Saw Product Grouping Hole Saws
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 5" |
Details
Item | Bi-Metal,Hole Saw,5" |
Tooth Material | High Speed Steel |
Teeth per Inch | Variable Pitch |
Hole Saw Product Grouping | Hole Saws |
Arbor Design | Not Included |
Primary Saw Application | Steel, Aluminum, Brass, Plastic |
Description
Bi-Metal,Hole Saw,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J15024)
- SIMONDS Round File, Second/Double, 12in.L, Nat. (73403000)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/2x18x23in, 4-Cutter (83720)
- DRILL AMERICA 33/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST33/64)
- RUKO 6-31/32" Bi-Metal High Speed Steel Hole Saw (106177)
- RUKO 3-3/4" Bi-Metal HSSE-Co8 Hole Saw (126095)
- RUKO 2-3/8" Bi-Metal High Speed Steel Hole Saw (106060)
- RUKO Hole Saw, 102mm (106102)
- RUKO 1-3/4" Bi-Metal HSSE-Co8 Hole Saw (126044)
- RUKO 2-9/16" Bi-Metal High Speed Steel Hole Saw (106065)
- MORSE 1-1/4" Diamond Grit Hole Saw (DG20C)
- Ruko Hole Saws