Shop All Hole Saws
Ruko
5-1/2" Bi-Metal High Speed Steel Hole Saw
Mfr # 106140
Zoro # G0498421
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Plastic
- Arbor Design Not Included
- Teeth per Inch Variable Pitch
- Max. Cutting Depth 38mm
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 5-1/2" |
Details
Item | Bi-Metal,Hole Saw,5-1/2" |
Primary Saw Application | Steel, Aluminum, Brass, Plastic |
Arbor Design | Not Included |
Teeth per Inch | Variable Pitch |
Hole Saw Product Grouping | Hole Saws |
Tooth Material | High Speed Steel |
Description
Bi-Metal,Hole Saw,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT #8 Aluminum 12T U-Style Die (49-12-U008)
- KLEIN TOOLS 9 1/4 in Iron Workers Plier High Leverage, Steel (213-9ST)
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A (A10.140.10)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3062R)
- RUKO 3-5/8" Bi-Metal High Speed Steel Hole Saw (106092)
- RUKO 4-1/2" Bi-Metal High Speed Steel Hole Saw (106114)
- RUKO 1-13/32" Bi-Metal High Speed Steel Hole Saw (106036)
- RUKO 1-3/4" Bi-Metal High Speed Steel Hole Saw (106044)
- RUKO 1-3/4" Bi-Metal HSSE-Co8 Hole Saw (126044)
- RUKO 2" Bi-Metal HSSE-Co8 Hole Saw (126051)
- MORSE Hole Cutter, Metal, Saw Diameter 3-3/8 in. (CTS54)
- Ruko Hole Saws