Shop All Jobber Length Drill Bits
Ruko
3/32" HSS 118 Deg. Jobber Length Drill Bit 10pk.
Mfr # 214803
Zoro # G0502350
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 214803
- Zoro # G0502350
- UPC # 04007140103055
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32" |
Shank Dia. | 3/32" |
Details
Drill Bit Grouping | Drill Bit |
Item | Twist Drill,HSS-G,3/32",PK10 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 10 |
Coolant Through | No |
Point type | Split point |
Point Type | Split point |
Description
Twist Drill,HSS-G,3/32 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- WILTON Knives, Quick-Change for JWP-15DX (708817)
- BAHCO Hacksaw Blade, 12in, 24 TPI (3906-300-24-2P)
- CLEVELAND Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14559)
- RUKO 15/32" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214827)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 27/64", PK5 (228824)
- RUKO 9/32" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214815)
- RUKO 9/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214806)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 7/32", PK10 (228811)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 3/16", PK10 (228809)
- EAZYPOWER 9.00mm HSS 135 Deg. Jobber Length Drill Bit (82294)
- Ruko Drill Bits