Shop All Hole Saws
Ruko
3-7/8" Bi-Metal HSSE-Co8 Hole Saw
Mfr # 126098
Zoro # G0502098
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel, Aluminum, Brass, Plastic
- Tooth Material High Speed Steel with Cobalt 8%
- Arbor Design Not Included
- Max. Cutting Depth 38mm
- Teeth per Inch Regular Fine Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 3-7/8" |
Details
Item | Bi-Metal,Hole Saw,Cobalt,3-7/8" |
Primary Saw Application | Steel, Stainless Steel, Aluminum, Brass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Arbor Design | Not Included |
Teeth per Inch | Regular Fine Pitch |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal,Hole Saw,Cobalt,3-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 8 mm Deep 12-Point Impact Socket (SID23308)
- CRESCENT T15 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T15-25)
- RED DEVIL 4" Long Handle Scraper (2108)
- ZORO SELECT Magnifier, 6X, 23 Diopter (2626)
- RUKO 2" Bi-Metal HSSE-Co8 Hole Saw (126051)
- RUKO 6-5/8" Bi-Metal HSSE-Co8 Hole Saw (126168)
- RUKO 3-1/4" Bi-Metal HSSE-Co8 Hole Saw (126083)
- RUKO 5-1/4" Bi-Metal High Speed Steel Hole Saw (106133)
- RUKO 2-7/8" Bi-Metal High Speed Steel Hole Saw (106073)
- RUKO Tungsten Carbide, Hole Saw, 3/4" (105019)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1375CF)
- Ruko Hole Saws & Cutters