Shop All Hole Saws
Ruko
3-3/4" Bi-Metal HSSE-Co8 Hole Saw
Mfr # 126095
Zoro # G0502168
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel, Aluminum, Brass, Plastic
- Tooth Material High Speed Steel with Cobalt 8%
- Max. Cutting Depth 38mm
- Arbor Design Not Included
- Teeth per Inch Regular Fine Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 3-3/4" |
Details
Primary Saw Application | Steel, Stainless Steel, Aluminum, Brass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Arbor Design | Not Included |
Teeth per Inch | Regular Fine Pitch |
Item | Bi-Metal,Hole Saw,Cobalt,3-3/4" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal,Hole Saw,Cobalt,3-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/16)
- MITUTOYO Micrometer, 0 to 1", 0.001, Ratchet (103-259)
- EAZYPOWER Pipe Tap, 1/8"-27, Taper, NPT (82613)
- KRAFT TOOL Concrete Chute, Aluminum, Flare, 16 ft. (CC996F)
- RUKO 3-1/4" Bi-Metal HSSE-Co8 Hole Saw (126083)
- RUKO 2" Bi-Metal HSSE-Co8 Hole Saw (126051)
- RUKO 3-7/8" Bi-Metal HSSE-Co8 Hole Saw (126098)
- RUKO 1-3/4" Bi-Metal HSSE-Co8 Hole Saw (126044)
- RUKO 6-5/16" Bi-Metal High Speed Steel Hole Saw (106160)
- RUKO 5-1/4" Bi-Metal High Speed Steel Hole Saw (106133)
- BLU-MOL 3" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (548)
- Ruko Hole Saws & Cutters