Shop All Hole Saws
Ruko
3-1/8" Bi-Metal HSSE-Co8 Hole Saw
Mfr # 126079
Zoro # G0502061
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel, Aluminum, Brass, Plastic
- Tooth Material High Speed Steel with Cobalt 8%
- Max. Cutting Depth 38mm
- Arbor Design Not Included
- Teeth per Inch Regular Fine Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 3-1/8" |
Details
Primary Saw Application | Steel, Stainless Steel, Aluminum, Brass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Arbor Design | Not Included |
Teeth per Inch | Regular Fine Pitch |
Item | Bi-Metal,Hole Saw,Cobalt,3-1/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal,Hole Saw,Cobalt,3-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket (KTI-22218)
- EMPIRE LEVEL 10" True Blue Rare Earth Magnetic Torpedo Level (EM70.10)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-177)
- KLEIN TOOLS 5 Piece Metric Fold-Up Hex Key Set, 70572 (70572)
- RUKO 5-1/2" Bi-Metal High Speed Steel Hole Saw (106140)
- RUKO 3-1/2" Bi-Metal High Speed Steel Hole Saw (106089)
- RUKO 5-1/4" Bi-Metal High Speed Steel Hole Saw (106133)
- RUKO 2-1/2" Bi-Metal High Speed Steel Hole Saw (106064)
- RUKO Tungsten Carbide, Hole Saw, 1-1/8" (105029)
- RUKO 4-1/2" Bi-Metal High Speed Steel Hole Saw (106114)
- DEWALT Bi-Metal Hole Saws (DAH180010)
- Ruko Hole Saws & Cutters