Shop All Hole Saws
Ruko
3-1/4" Bi-Metal HSSE-Co8 Hole Saw
Mfr # 126083
Zoro # G0502052
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel, Aluminum, Brass, Plastic
- Tooth Material High Speed Steel with Cobalt 8%
- Max. Cutting Depth 38mm
- Arbor Design Not Included
- Teeth per Inch Regular Fine Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 3-1/4" |
Details
Primary Saw Application | Steel, Stainless Steel, Aluminum, Brass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Arbor Design | Not Included |
Teeth per Inch | Regular Fine Pitch |
Item | Bi-Metal,Hole Saw,Cobalt,3-1/4" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal,Hole Saw,Cobalt,3-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block Set, ASME 0, 0.050-4, 81Pc (516-902-26)
- STARRETT Vernier Caliper (123Z-24)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- EXCEL BLADES K6 Heavy Duty Aluminum Handle Knife with Safety Cap (16006IND)
- RUKO 2-1/8" Bi-Metal High Speed Steel Hole Saw (106054)
- RUKO 6" Bi-Metal HSSE-Co8 Hole Saw (126152)
- RUKO 3-5/8" Bi-Metal High Speed Steel Hole Saw (106092)
- RUKO 1-1/4" Bi-Metal High Speed Steel Hole Saw (106032)
- RUKO 3" Bi-Metal High Speed Steel Hole Saw (106076)
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- MILWAUKEE TOOL 2-1/8" BIG HAWG w/Carbide Teeth (49-56-9210)
- Ruko Hole Saws