Shop All Hole Saws
Ruko
2-7/8" Bi-Metal Cobalt Hole Saw
Mfr # 126073
Zoro # G0502122
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel, Aluminum, Brass, Plastic
- Tooth Material High Speed Steel with Cobalt 8%
- Max. Cutting Depth 38mm
- Arbor Design Not Included
- Teeth per Inch Regular Fine Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 2-7/8" |
Details
Primary Saw Application | Steel, Stainless Steel, Aluminum, Brass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Arbor Design | Not Included |
Teeth per Inch | Regular Fine Pitch |
Item | Bi-Metal,Hole Saw,Cobalt,2-7/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal,Hole Saw,Cobalt,2-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65711)
- CMT ORANGE TOOLS 12 X 96T NonFerrous Carbide Saw Blade (225.696.12)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade (E-07191)
- STANLEY ENGINEERED FASTENING Popset - LazyTongHighCapacity RivetTool For Up To 1/4" Diameter Stnlss (PS-25)
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- RUKO 6" Bi-Metal HSSE-Co8 Hole Saw (126152)
- RUKO 1-5/8" Bi-Metal HSSE-Co8 Hole Saw (126041)
- RUKO 2-1/16" Bi-Metal High Speed Steel Hole Saw (106052)
- RUKO 6-31/32" Bi-Metal High Speed Steel Hole Saw (106177)
- RUKO 3" Bi-Metal High Speed Steel Hole Saw (106076)
- MILWAUKEE TOOL Milwaukee® 49-56-0177 3-1/8" Hole Dozer„¢ Bi-Metal Hole Saw (49-56-0177)
- Ruko Hole Saws