Shop All Hole Saws
Ruko
2-3/8" Bi-Metal High Speed Steel Hole Saw
Mfr # 106060
Zoro # G0498239
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Saw Product Grouping Hole Saws
- Primary Saw Application Steel, Aluminum, Brass, Plastic
- Teeth per Inch Variable Pitch
- Arbor Design Not Included
- Max. Cutting Depth 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 2-3/8" |
Max. Cutting Depth | 38mm |
Details
Item | Bi-Metal,Hole Saw,2-3/8" |
Hole Saw Product Grouping | Hole Saws |
Primary Saw Application | Steel, Aluminum, Brass, Plastic |
Teeth per Inch | Variable Pitch |
Arbor Design | Not Included |
Tooth Material | High Speed Steel |
Description
Bi-Metal,Hole Saw,2-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Washer, Pkg Of 2, Pk2 (56883)
- PROTO Combination Wrench, 5-5/32" Length (J1209-T500)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 27mm (80812)
- GEARWRENCH 21mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86421)
- RUKO 2-7/8" Bi-Metal High Speed Steel Hole Saw (106073)
- RUKO 3-1/4" Bi-Metal High Speed Steel Hole Saw (106083)
- RUKO 3" Bi-Metal High Speed Steel Hole Saw (106076)
- RUKO 1-7/8" Bi-Metal High Speed Steel Hole Saw (106048)
- RUKO 5-1/2" Bi-Metal High Speed Steel Hole Saw (106140)
- RUKO 5" Bi-Metal High Speed Steel Hole Saw (106127)
- DEWALT Bi-Metal Hole Saws (DAH180038)
- Ruko Hole Saws & Cutters