Shop All Hole Saws
Ruko
2-1/16" Bi-Metal High Speed Steel Hole Saw
Mfr # 106052
Zoro # G0498333
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Saw Product Grouping Hole Saws
- Tooth Material High Speed Steel
- Arbor Design Not Included
- Primary Saw Application Steel, Aluminum, Brass, Plastic
- Teeth per Inch Variable Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 52mm |
Max. Cutting Depth | 38mm |
Details
Item | Bi-Metal,Hole Saw,2-1/16" |
Hole Saw Product Grouping | Hole Saws |
Tooth Material | High Speed Steel |
Arbor Design | Not Included |
Primary Saw Application | Steel, Aluminum, Brass, Plastic |
Teeth per Inch | Variable Pitch |
Description
Bi-Metal,Hole Saw,2-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508063)
- K-TOOL INTERNATIONAL 3/8" Drive 48 Geared Teeth Ratchet, Long Handled, Chrome, 3/8", 11-3/8", Chrome (KTI-22095)
- WESTWARD Square File, Machinists, American, 10 In. L (1NFT6)
- KEO Countersink, 6 Fl, 82 Deg, 3/8, Cobalt (55524)
- RUKO 6-31/32" Bi-Metal High Speed Steel Hole Saw (106177)
- RUKO 4-1/2" Bi-Metal High Speed Steel Hole Saw (106114)
- RUKO 2-1/2" Bi-Metal High Speed Steel Hole Saw (106064)
- RUKO 2-1/8" Bi-Metal High Speed Steel Hole Saw (106054)
- RUKO 1-3/4" Bi-Metal High Speed Steel Hole Saw (106044)
- RUKO 6-5/8" Bi-Metal HSSE-Co8 Hole Saw (126168)
- MORSE Carbide Hole Cutter, 1-5/8in. Hole, 1in. D (CTD26)
- Ruko Hole Saws