Shop All Jobber Length Drill Bits
Ruko
17/64" HSS 118 Deg. Jobber Length Drill Bit 10pk.
Mfr # 214814
Zoro # G0502411
Sold in multiples of 5 for $97.95
$97.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 214814
- Zoro # G0502411
- UPC # 04007140103161
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64" |
Shank Dia. | 17/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Twist Drill,HSS-G,17/64",PK10 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 10 |
Point Type | Split point |
Coolant Through | No |
Description
Twist Drill,HSS-G,17/64 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 78mm Gutter Outlet Saw (GOS3 EV)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 5/16 (C68016)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 55/64 (C17053)
- RIDGID Ridgid 6 ft. L Toilet Auger (56658)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/2", PK5 (228829)
- RUKO Drill Bit Kit, HSS-TiN, 29pcs. (250851TRO)
- RUKO 7/16" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214825)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 17/64", PK10 (228815)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/16", PK10 (228801)
- RUKO 7/32" HSS 130 Deg. Jobber Length Drill Bit 10pk. (215811)
- WESTWARD 19/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL57)
- Ruko Drill Bits