Shop All Jobber Length Drill Bits
Ruko
1/2" HSS TiN 130 Deg. Jobber Length Drill Bit 5pk.
Mfr # 215829
Zoro # G0502980
$50.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2"
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 215829
- Zoro # G0502980
- UPC # 04007140104540
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2" |
Shank Dia. | 1/2" |
Details
Item | Twist Drill,HSS-Co,1/2",PK5 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Gold Plated |
Material | High Speed Steel |
Finish | Tin |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Coolant Through | No |
Point Type | Split point |
Description
Twist Drill,HSS-Co,1/2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Flute Straight Bit, 9/32" dia. (04-112)
- PARAGON DIAMOND TOOLS 20'' x .145 x 1'' Asphalt Blade (ASP-20-145)
- PREVOST Prevost Osha Venturi Nozzle Blowgun (PRV27202OSH)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/8", PK10 (228805)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 17/64", PK10 (228815)
- RUKO Drill Bit Kit, HSS-TiN, 29pcs. (250851TRO)
- RUKO Drill Bit Kit, HSS-TiN, 21pcs. (250850TRO)
- RUKO 7/16" HSS 130 Deg. Jobber Length Drill Bit 5pk. (215825)
- RUKO HSS-Co5 Drill Bit Kit, Black/Gold, 21pcs. (228850RO)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/8 (C22745)
- Ruko Drill Bits