Shop All Jobber Length Drill Bits
Ruko
11/64" HSS 130 Deg. Jobber Length Drill Bit 10pk.
Mfr # 215808
Zoro # G0502667
Sold in multiples of 5 for $75.75
$75.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64"
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 215808
- Zoro # G0502667
- UPC # 04007140104335
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64" |
Shank Dia. | 11/64" |
Details
Item | Twist Drill,HSS-Co,11/64",PK10 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Gold Plated |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 10 |
Coolant Through | No |
Point type | Split point |
Point Type | Split point |
Description
Twist Drill,HSS-Co,11/64 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL QT PreMix Tile Grout (424)
- DYNAMIC Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T10 (D002310)
- DEWALT 7" x .060" Porcelain Tile Blade Wet (DW4766)
- MAYHEW PRO Prick Punch, 6in L, 1/8in Tip, Steel, BO (23003)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 7/32", PK10 (228811)
- RUKO 29/64" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214826)
- RUKO 7/16" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214825)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/8", PK10 (228805)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 13/64", PK10 (228810)
- RUKO 7/16" HSS 130 Deg. Jobber Length Drill Bit 5pk. (215825)
- WESTWARD 1.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLL0)
- Ruko Jobber Length Drill Bits