Shop All Jobber Length Drill Bits
Ruko
11/32" HSS 118 Deg. Jobber Length Drill Bit 10pk.
Mfr # 214819
Zoro # G0502551
Sold in multiples of 4 for $101.40
$101.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 214819
- Zoro # G0502551
- UPC # 04007140103215
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32" |
Shank Dia. | 11/32" |
Details
Item | Twist Drill,HSS-G,11/32",PK10 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 10 |
Coolant Through | No |
Point Type | Split point |
Description
Twist Drill,HSS-G,11/32 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48520)
- IDEAL Fish Tape, 3/16In x 100ft, Stainless Steel (31-093)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T25 Tip, 1 3/4 in L (54TN36)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 3/16", PK10 (228809)
- RUKO 5/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214802)
- RUKO 3/32" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214803)
- RUKO 7/16" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214825)
- RUKO HSS-Co5 Drill Bit Kit, Black/Gold, 21pcs. (228850RO)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/2", PK5 (228829)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #47 (C15896)
- Ruko Jobber Length Drill Bits