Shop All Hole Saws
Ruko
1" Bi-Metal HSS Hole Saw
Mfr # 106025
Zoro # G0498047
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Plastic
- Tooth Material High Speed Steel
- Max. Cutting Depth 38mm
- Arbor Design Not Included
- Teeth per Inch Variable Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 1" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Plastic |
Tooth Material | High Speed Steel |
Arbor Design | Not Included |
Teeth per Inch | Variable Pitch |
Item | Bi-Metal,Hole Saw,1" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal,Hole Saw,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M12x1.75, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651001708)
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal, QXP Series (98204QPB195790)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (4LXN8)
- KNAACK Model 69 STORAGEMASTER Piano-Style Jobsite Box, Tan, 60" W x 30" D x 34" H (69)
- RUKO 6-31/32" Bi-Metal High Speed Steel Hole Saw (106177)
- RUKO 5-1/2" Bi-Metal High Speed Steel Hole Saw (106140)
- RUKO 2-7/8" Bi-Metal High Speed Steel Hole Saw (106073)
- RUKO 5-1/4" Bi-Metal High Speed Steel Hole Saw (106133)
- RUKO 1-3/4" Bi-Metal High Speed Steel Hole Saw (106044)
- RUKO 1-1/4" Bi-Metal High Speed Steel Hole Saw (106032)
- XTREME BLU-MOL 2-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5872B)
- Ruko Hole Saws