Shop All Hole Saws
Ruko
1-5/8" Bi-Metal HSSE-Co8 Hole Saw
Mfr # 126041
Zoro # G0501860
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Saw Product Grouping Hole Saws
- Tooth Material High Speed Steel with Cobalt 8%
- Primary Saw Application Steel, Stainless Steel, Aluminum, Brass, Plastic
- Max. Cutting Depth 38mm
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 1-5/8" |
Details
Item | Bi-Metal,Hole Saw,Cobalt,1-5/8" |
Hole Saw Product Grouping | Hole Saws |
Tooth Material | High Speed Steel with Cobalt 8% |
Primary Saw Application | Steel, Stainless Steel, Aluminum, Brass, Plastic |
Arbor Design | Not Included |
Teeth per Inch | Regular Fine Pitch |
Description
Bi-Metal,Hole Saw,Cobalt,1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5" Diamond Wet Core Bit (48-17-2050)
- WESTWARD Replacement Swivel Pad, 1-1/2 In C-Clamps (10D573)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X2)
- WARWOOD TOOL 10 lb Grade B Spike Maul Bell Pattern, 36 Hickory Handle (50361)
- RUKO 3-7/8" Bi-Metal HSSE-Co8 Hole Saw (126098)
- RUKO 1-3/4" Bi-Metal HSSE-Co8 Hole Saw (126044)
- RUKO 6" Bi-Metal HSSE-Co8 Hole Saw (126152)
- RUKO 3-3/4" Bi-Metal HSSE-Co8 Hole Saw (126095)
- RUKO Tungsten Carbide, Hole Saw, 2-13/64" (105056)
- RUKO 4-3/4" Bi-Metal High Speed Steel Hole Saw (106121)
- XTREME BLU-MOL 3" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5150B)
- Ruko Hole Saws