Shop All Hole Saws
Ruko
1-3/4" Bi-Metal HSSE-Co8 Hole Saw
Mfr # 126044
Zoro # G0501921
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch Regular Fine Pitch
- Primary Saw Application Steel, Stainless Steel, Aluminum, Brass, Plastic
- Hole Saw Product Grouping Hole Saws
- Arbor Design Not Included
- Tooth Material High Speed Steel with Cobalt 8%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 1-3/4" |
Max. Cutting Depth | 38mm |
Details
Item | Bi-Metal,Hole Saw,Cobalt,1-3/4" |
Teeth per Inch | Regular Fine Pitch |
Primary Saw Application | Steel, Stainless Steel, Aluminum, Brass, Plastic |
Hole Saw Product Grouping | Hole Saws |
Arbor Design | Not Included |
Tooth Material | High Speed Steel with Cobalt 8% |
Description
Bi-Metal,Hole Saw,Cobalt,1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1/4"x16"x18" SDS-Plus 2-Cutter (DMAPL2170)
- HHIP 6" MT4 75 Degree Bull Nose Live Center (3900-4998)
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 3" Shaft (630-1/4M)
- BON TOOL Bon 21-263 Dead Blow Paver Sledge, 5 1/2 Lb (21-263)
- RUKO 2" Bi-Metal HSSE-Co8 Hole Saw (126051)
- RUKO 6" Bi-Metal HSSE-Co8 Hole Saw (126152)
- RUKO 1-5/8" Bi-Metal HSSE-Co8 Hole Saw (126041)
- RUKO 5-1/2" Bi-Metal High Speed Steel Hole Saw (106140)
- RUKO 4-1/4" Bi-Metal High Speed Steel Hole Saw (106108)
- RUKO 5" Bi-Metal High Speed Steel Hole Saw (106127)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/4" (32mm) (DCH0114-G)
- Ruko Hole Saws & Cutters