Shop All Hole Saws
Ruko
1-1/4" Bi-Metal High Speed Steel Hole Saw
Mfr # 106032
Zoro # G0498178
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Design Not Included
- Tooth Material High Speed Steel
- Teeth per Inch Variable Pitch
- Max. Cutting Depth 38mm
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 1-1/4" |
Max. Cutting Depth | 38mm |
Details
Item | Bi-Metal,Hole Saw,1-1/4" |
Arbor Design | Not Included |
Tooth Material | High Speed Steel |
Teeth per Inch | Variable Pitch |
Hole Saw Product Grouping | Hole Saws |
Primary Saw Application | Steel, Aluminum, Brass, Plastic |
Description
Bi-Metal,Hole Saw,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- LINK HANDLES Handles Post Maul Wood 36 Inch (65141)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-7/8 x 10-5/8 in (WS-1811A)
- LOKSERT Key-Locking Insert Install Tool, No.10 (3600-190T)
- RUKO 2-3/8" Bi-Metal High Speed Steel Hole Saw (106060)
- RUKO 5-1/4" Bi-Metal High Speed Steel Hole Saw (106133)
- RUKO 4-1/2" Bi-Metal High Speed Steel Hole Saw (106114)
- RUKO 2-1/8" Bi-Metal High Speed Steel Hole Saw (106054)
- RUKO 6-5/16" Bi-Metal High Speed Steel Hole Saw (106160)
- RUKO Tungsten Carbide, Hole Saw, 2-13/64" (105056)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (DCH0300-G)
- Ruko Hole Saws