Shop All Decorative Rugs
Rugs America
Rugs America 26014 Riviera Rust Rectangle Oriental Rug; 2 ft. 7 in. x 4 ft. 11 in.
Mfr # 26014
Zoro # G403883443
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rugs America
- MFR # 26014
- Zoro # G403883443
- UPC # 793530260142
- Country of Origin China
- Category Decorative Rugs
Description
Rugs America’s traits are the tireless dedication, exceptionally crafted products, and our ever-evolving designs. Our fashion-forward team with passion and commitment offers rug styles for today and tomorrow at virtually every price point. We reinvent, rejuvenate and rediscover the beauty of our product line in design, color, and quality. The beautiful ways that coloring and design can be added to these products make any event have an extra glitz to make an impression.
Features- Riviera Rust Rectangle Runner Rug
- Color: Rust
- Primary Color: Red
- Secondary Color: Ivory
- Pattern: Oriental
- Collection: Riviera
- Shape: Rectangle
- Origin: Turkey
- Pile Height: 0.5"
- Common Size: 2' 7" x 4' 11"
- Dimension: 31" W x 59" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOT MATE Book Display Assembled (TM2133A.S2222)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- BOSS Reversible Return, 42"x24", Mocha (N196-MOC)
- SAFAVIEH 6 x 6 ft. Abstract 100 Percent Wool Pile Square RugIvory & Blue (ABT465A-6SQ)
- PASARGAD HOME 9 x 12 ft Amadeus Design Power Loom Area Rug Ivory (PRC1022IG 9x12)
- TERRENO 5 x 7 ft. Discount World Contempo Collection 3006 Area Rug (TE2586227)
- LIVABLISS Indigo IGO-2306 Machine Crafted Area Rug (IGO2306-53SQ)
- SAFAVIEH 10 x 10 ft. Novelty 604Q Round Area Rug; Red & Taupe (NOV604Q-10R)
- SAFAVIEH Classic Vintage Large Rectangle Area Rug, Aqua - 9 X 12 Ft. (CLV121E-9)
- ELK SIGNATURE Ottavio 16x16 HandTufted Wool Rug (8905-354)
- Rugs America Decorative Rugs