Shop All Decorative Rugs
Rugs America
Rugs America 25932 Riviera Ivory Tan Rectangle Oriental Rug; 5 x 8 ft.
Mfr # 25932
Zoro # G503883374
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rugs America
- MFR # 25932
- Zoro # G503883374
- UPC # 793530259320
- Country of Origin China
- Category Decorative Rugs
Description
Rugs America’s traits are the tireless dedication, exceptionally crafted products, and our ever-evolving designs. Our fashion-forward team with passion and commitment offers rug styles for today and tomorrow at virtually every price point. We reinvent, rejuvenate and rediscover the beauty of our product line in design, color, and quality. The beautiful ways that coloring and design can be added to these products make any event have an extra glitz to make an impression.
Features- Riviera Ivory Tan Rectangle Runner Rug
- Color: Ivory Tan
- Primary Color: Ivory
- Secondary Color: Tan
- Pattern: Oriental
- Collection: Riviera
- Shape: Rectangle
- Origin: Turkey
- Pile Height: 0.5"
- Common Size: 5' x 8'
- Dimension: 60" W x 96" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tammy Kushnir 'The Highway' Canvas Art, 18x18 (ALI11252-C1818GG)
- LORELL Lateral File Front-To-Back Rail Kit, PK4, Black, Letter/Legal (LLR60565)
- SONNET Sonnet T-4650 1.5 in. Atomic Desk Clock Numbers with Light on Demand & Buttons in Front (T-4650)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0673-C1824GG)
- SAFAVIEH Casablanca Hand Tufted Rectangle Rug, Ivory and Multi Color- 5 x 8 ft. (CSB217A-5)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Ivory & Navy (BNT865A-210)
- SAFAVIEH 2 ft. 6 in. x 8 ft. Runner Traditional Silk Road Rust Hand Tufted Rug (SKR213E-28)
- UNITED WEAVERS 1 ft. 11 in. x 7 ft. 4 in. Manhattan Time Square Runner RugNavy (940 36864 28)
- SAFAVIEH 8 x 10 ft. Large Rectangle White California Shag Rug (SG151-1010-8)
- WORLD RUG GALLERY Tralee Modern Abstract Area Rug 2'x3' Blue (978BLUE2X3)
- ELK SIGNATURE Elsie Handwoven Hemp and Cotton Rug (8905-123)
- Rugs America Decorative Rugs