Shop All Decorative Rugs
Rugs America
Rugs America 25779 New Dynasty Ivory Charcoal Rectangle Oriental Rug; 5 x 8 ft.
Mfr # 25779
Zoro # G003883447
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rugs America
- MFR # 25779
- Zoro # G003883447
- UPC # 793530257791
- Country of Origin China
- Category Decorative Rugs
Description
Rugs America’s traits are the tireless dedication, exceptionally crafted products, and our ever-evolving designs. Our fashion-forward team with passion and commitment offers rug styles for today and tomorrow at virtually every price point. We reinvent, rejuvenate and rediscover the beauty of our product line in design, color, and quality. The beautiful ways that coloring and design can be added to these products make any event have an extra glitz to make an impression.
Features- New Dynasty Ivory Charcoal Rectangle Runner Rug
- Color: Ivory Charcoal
- Primary Color: Ivory
- Secondary Color: Charcoal
- Pattern: Oriental
- Collection: New Dynasty
- Shape: Rectangle
- Origin: India
- Pile Height: 0.75"
- Common Size: 5' x 8'
- Dimension: 60" W x 96" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- ZORO SELECT Mini Blinds, 72" Lx 47" W, Alabaster, Vinyl (493P12)
- MANHATTAN COMFORT Viennese 2.0 Sideboard, White (103652)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Teal (86484-T)
- UNITED WEAVERS 1 ft. 11 in. x 7 ft. 4 in. Manhattan Oshi Runner RugBrown (940 39950 28)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- HOMESPICE DECOR 8 x 10 ft. Gingerbread Jute Oval Braided Rug - Brown, Deep Red (506801)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- ORIENTAL WEAVERS Cayman 2541V 5x8 Rectangle - Sand/ Pink-Polypropylene (C2541V160230ST)
- ROBIN PICKENS Coral Waves Outdoor Rug (PPRP004B.)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Hudson 087I1 4X6 Rectangle - Beige/ Green-Polypropylene (H087I1117165ST)
- Rugs America Decorative Rugs