Shop All Decorative Rugs
Rugs America
Rugs America 25522 Talbot Vintage Cobalt Rectangle Oriental Rug; 5 x 8 ft.
Mfr # 25522
Zoro # G503883619
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rugs America
- MFR # 25522
- Zoro # G503883619
- UPC # 793530255223
- Country of Origin China
- Category Decorative Rugs
Description
Rugs America’s traits are the tireless dedication, exceptionally crafted products, and our ever-evolving designs. Our fashion-forward team with passion and commitment offers rug styles for today and tomorrow at virtually every price point. We reinvent, rejuvenate and rediscover the beauty of our product line in design, color, and quality. The beautiful ways that coloring and design can be added to these products make any event have an extra glitz to make an impression.
Features- Talbot Vintage Cobalt Rug
- Color: Blue Gray
- Primary Color: Blue
- Secondary Color: Gray
- Pattern: Oriental
- Collection: Wilshire
- Shape: Rectangle
- Origin: Turkey
- Pile Height: 0.3"
- Common Size: 2' x 4'
- Dimension: 24" W x 48" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 4 x 4 Sphere Vanity Foot in Chrome Finish (4917CHR)
- KENNEY MFG DBL Curtain Rod Support (KN879-11)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- M Regency M Lightweight Stackable Sturdy Breakroom Chair (4 pack)- Black (4700BK4PK)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- SAFAVIEH Cedar Brook Hand Loomed Large Rectangle Rug- Teal - Blue- 9 X 12 Ft. (CDR145C-912)
- CUSTOM PRINTED RUGS Custom Printed Rugs Concealed Brown Camo Fall Brown Camoflauge Print Rug (Concealed Brown Camo)
- SAFAVIEH Tibetan Hand Knotted Large Rectangular Area RugGreen & Beige 9 x 12 ft. (TB005A-9)
- LIVABLISS Yuva YUV-2300 Performance Rated Area Rug (YUV2300-576)
- LIVABLISS Santana SNN-2304 Machine Washable Area Rug (SNN2304-71010)
- SAFAVIEH 9 x 12 ft. Oval Braided- Blue and Multi Hand Made Rug (BRD308A-9OV)
- Rugs America Decorative Rugs