Shop All Decorative Rugs
Rugs America
Rugs America 25299 Emerson Navy Rectangle Geometric Rug; 5 x 8 ft.
Mfr # 25299
Zoro # G403883658
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rugs America
- MFR # 25299
- Zoro # G403883658
- UPC # 793530252994
- Country of Origin China
- Category Decorative Rugs
Description
Rugs America’s traits are the tireless dedication, exceptionally crafted products, and our ever-evolving designs. Our fashion-forward team with passion and commitment offers rug styles for today and tomorrow at virtually every price point. We reinvent, rejuvenate and rediscover the beauty of our product line in design, color, and quality. The beautiful ways that coloring and design can be added to these products make any event have an extra glitz to make an impression.
Features- Emerson Navy Rug
- Color: Navy
- Primary Color: Blue
- Secondary Color: White
- Pattern: Geometric
- Collection: Emerson
- Shape: Rectangle
- Origin: India
- Pile Height: .3"
- Common Size: 5' x 8'
- Dimension: 60" W x 96" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- GLOBAL INDUSTRIAL 36W Hanging Shelf, Black, For 1-3/4 Partition/Cubicle Panels (240259)
- POLDER Step Stool Wdgrain Alum (LDR-3500-83)
- BOSS High Back LeatherPlus Chair (B8401)
- LOLOI RUGS Loloi Rugs LORELQ-08AQ002339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Aqua (LORELQ-08AQ002339)
- SAFAVIEH 5 ft. 3 in. x 7 ft. 6 in. Melrose Shag 900 Rectangle Rug Dark Gray & Ivory (SGML936F-5)
- FLASH FURNITURE Blue 2' x 7' Modern Color Blocked Area Rug (ACD-RGTRZ861-27-BL-GG)
- MINUTEMAN-ACHLA Minuteman-Achla H-39 Oriental Rug Half Round (H-39)
- SAFAVIEH 2 ft. 3 in. x 9 ft. Runner Contemporary Wyndham Blue and Multi Hand Tufted Rug (WYD377B-29)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- SAFAVIEH 5 ft. 1 in. x 7 ft. 6 in. Bristol Rectangle Power Loomed Rug Pink & Multicolor (BTL485U-5)
- Rugs America Decorative Rugs