Shop All Decorative Rugs
Rugs America
Rugs America 22773 5 ft. 3 in. x 7 ft. 10 in. New Vision Panel Cherry Rectangular Area Rug
Mfr # 22773
Zoro # G003701956
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rugs America
- MFR # 22773
- Zoro # G003701956
- UPC # 793530227732
- Country of Origin China
- Category Decorative Rugs
Description
The New Vision collection proves once again that an upscale, luxurious look need not be expensive. It is durable and easy to care for heat set polypropylene yarn, these rugs are soil, stain and fade resistant.
Features- Power Loomed 1.1 million points
- Heat-Set Poly
- No Fringe
- Collection - New Vision
- Color - Panel Cherry
- Shape - Rectangular
- Size - 5 ft. 3 in. x 7 ft. 10 in.
- Pile Height - 0.56 in.
- Origin - Turkey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- LOGO BRANDS Alabama Frosty Neck Pillow (102-816)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM14233)
- PAISAJE 5 x 5 in. Thyme Printed Coaster Round Rug, Multi Color (PA2845037)
- HOMEROOTS 4 x 6 ft. Black Monochromatic Gingham Pattern Indoor Area Rug (388019)
- LIVABLISS Positano PSN-2312 Machine Crafted Area Rug (PSN2312-71010)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Oriental Square Wool Area Rug, Red & Beige (UBSK00106T2601C13)
- FLOWERS FIRST 8 x 10 ft. Metro Contemporary Rectangle Hand Tufted Rug, Light Grey (FL1872636)
- SAFAVIEH 9 x 12 ft. Adirondack Contemporary Rectangle Power Loomed Rug Green & Gray (ADR134F-9)
- Rugs America Decorative Rugs