Shop All Decorative Rugs
Rugs America
Rugs America 21532 4 x 6 ft. New Aubusson Light Green Rectangular Area Rug
Mfr # 21532
Zoro # G503703030
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rugs America
- MFR # 21532
- Zoro # G503703030
- UPC # 793530215326
- Country of Origin China
- Category Decorative Rugs
Description
The New Aubusson Collection is hand tufted in China with the finest wool yarn. Craftsmen have created a 16th Century European Aubusson center medallion with an open field and intricate floral border pattern named after a small artistic city in Northern France. This rug has 12 colors of yarn in a thick wool pile, thus a masterpiece created for lasting beauty.
Features- Hand Crafted
- Material - 100% Wool
- No Fringe
- Collection - New Aubusson
- Color - Light Green
- Shape - Rectangular
- Size - 4 x 6 ft.
- Pile Height - 0.63 in.
- Origin - China
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- LIVING ACCENTS 2 in. Faux Wood Cordless Blinds; White - 46 x 60 in. (5005742)
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform (13030-1sv)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- DYNAMIC RUGS Mysterio Rugs, Blue -6.7 x 9.6 in. (MS71012189505)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 2' x 7' Yellow (391YELLOW2x7)
- LIVABLISS Ez Jute EZT-2300 Machine Washable Area Rug (EZT2300-58)
- LIVABLISS Middleton AWHY-2063 Handmade Area Rug (AWHY2063-238)
- HOMEROOTS 7 x 10 ft. Modern Soft Tan Indoor Area Rug (387979)
- LIVABLISS Pasadena PSA-2351 Outdoor Safe Area Rug (PSA2351-2773)
- Rugs America Decorative Rugs