Shop All Decorative Rugs
Rugs America
Rugs America 21531 2 x 4 ft. New Aubusson Light Green Rectangular Area Rug
Mfr # 21531
Zoro # G303702226
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rugs America
- MFR # 21531
- Zoro # G303702226
- UPC # 793530215319
- Country of Origin China
- Category Decorative Rugs
Description
The New Aubusson Collection is hand tufted in China with the finest wool yarn. Craftsmen have created a 16th Century European Aubusson center medallion with an open field and intricate floral border pattern named after a small artistic city in Northern France. This rug has 12 colors of yarn in a thick wool pile, thus a masterpiece created for lasting beauty.
Features- Hand Crafted
- Material - 100% Wool
- No Fringe
- Collection - New Aubusson
- Color - Light Green
- Shape - Rectangular
- Size - 2 x 4 ft.
- Pile Height - 0.63 in.
- Origin - China
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38294L.N.S)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 48-84", Black (KN90031)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- WESTCLOX LCD ALARM CLOCK 1"" BLK (70043)
- SAFAVIEH 2 ft.-3 in. x 5 ft. Power Loomed Small Rectangle Shag Rug, Black (SG151-9090-25)
- LIVABLISS Long Beach LBH-2324 Outdoor Safe Area Rug (LBH2324-71010)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-710103)
- SAFAVIEH 8 x 10 ft. Marbella Hand Loomed Rectangle RugDenim & Beige (MRB157L-8)
- SAFAVIEH Kids Shag Power Loomed Rectangle Rug- Ivory - Multi- 8 x 10 ft. (SGK569A-8)
- LIVABLISS Newcastle NCS-2306 Handmade Area Rug (NCS2306-23)
- SAFAVIEH Sofia Power Loomed Accent RugsBlue & Beige 2 x 3 ft. (SOF378C-2)
- Rugs America Decorative Rugs