Shop All Baking Utensils
Rugg
Rugg 8041102 51.5 in. Extendable Ice Scraper & Squeegee
Mfr # 8041102
Zoro # G903973613
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rugg
- MFR # 8041102
- Zoro # G903973613
- UPC # 89217729072
- Country of Origin China
- Category Baking Utensils
Description
Let Rugg help you clear snow and ice off your vehicle. This quality telescoping snow brush/scraper will get the job done quickly and efficiently.
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- 51.5 in. Extendable Ice Scraper & Squeegee
- Develops cognitive and physical skills
- Number in Pack: 1 pk
- Material: Plastic/Rubber
- Handle Length Minimum: 34.5 in.
- Extendable: Yes
- Handle Length Maximum: 51.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Ir Burner 27 X 5 Steel (00-414854-00001)
- ALLPOINTS Ladle, 8 Oz (12"L, S/S) (1371008)
- HENNY PENNY Cover Box Junction (19708)
- AMERICAN RANGE Thermostat Knob For Kxt Thermo (A32618)
- AMERICAN METALCRAFT Pizza Peel, Brown, 35-1/2 In. (3512)
- VOLLRATH Scraper Shaped Spatula (52026)
- CRESTWARE Whip, Stainless Steel, 18 In (PW18)
- TABLECRAFT Stainless Steel French Whip, 24 (SF24)
- AMERICAN METALCRAFT Pizza Peel, Brown, 52 In. (5212)
- DE YI ENTERPRISE De Yi Enterprise 33015-Yg Monogram Cake Toppers - Gold Rhinestone - Y (33015-Yg)
- TOUGH GUY Paddle Scraper, 48 In (40354TG00)
- Rugg Baking Utensils