Shop All Snow Shovels
Rugg
Rugg 8041064 35 in. Arctic Plow Extendable Trunk Shovel
Mfr # 8041064
Zoro # G803729143
original price:
$38.95
13% off
new price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rugg
- MFR # 8041064
- Zoro # G803729143
- UPC # 89217722134
- Country of Origin China
- Category Snow Shovels
Description
Features
- Handle Length Maximum-35 in. Extendable-Yes
- Handle Length Minimum-27 in.
- Color-Blue
- Material-Plastic/Polyester
- Lite wate aluminum handle
- Telescopic for easy trunk storage
- Extends from 27 inch to 35 inch
- Pin locks on handle
- 10 inch poly head
- Size: 35 in.
- Country of Origin: Kampuchea, Democra
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Replacement Cutting Blades for FELCO F7/8 (44380)
- JACKS Jacks 799 Lightweight Riser Pad (799)
- INTERSTATE PNEUMATICS 1/4 Inch x 25 ft PVC Black High Pressure Hose, M22 Female With Sleeve, 3200 PSI (PW7202)
- DALTON ENTERPRISES. Latex-ite Sodium Chloride Ice and Snow Melt, 30 LB Pail - (12987)
- RUGG Snow Shovel with BackSaver Handle, Poly Blade, Aluminum Handle (26PBSLW-1)
- RUGG Rugg Lightweight 18" Poly Snow Shovel withAluminum Handle, 6PK (26PLW-S)
- RUGG TRUNK SHOVL EXTND 35""L (SC2132)
- RUGG Rugg 18" Pathmaster Select Poly Snow Shovel with Combo Blade, 6PK (26PDX-S)
- RUGG Poly Snow Shovels (26PLW-1)
- RUGG Pathmaster 20 in. W X 49.5 in. L Poly Snow Pusher (34PDB-S)
- WESTWARD Snow Shovel, 45 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (12U488)
- Rugg Snow Shovels