Shop All Rakes
Rugg
Rugg 7691066 54 x 22 in. Wood Steel Rake - Case of 12
Mfr # 7691066
Zoro # G903720880
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Rugg 22-Tine steel leaf rake is used for clearing leaves and debris from lawns and paved surfaces such as driveways and sidewalks.
Features- Wood Steel Rake
- Overall Length: 54"
- Head Width: 22"
- Handle Material: Wood
- Tine Material: Steel
- Number of Tines: 22
- Coated Tines: Yes
- Cushioned Grip: No
- Case of 12
- Size: 54" x 22"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARE FREE ENZYMES Horse Trough Protector 33.9 oz. (1075)
- MTD Alvania Eproo (737-0168A)
- CORE TARPS 25 ft x 45 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-25X45)
- QINGDAO HUATIAN HAND TRUCK MR 40QT BLK Muck Tub (MR40QP/TUB-BLK)
- RUGG Bow Rake 30 (CO1)
- RUGG Leaf Rake 30 (CO4)
- RUGG 54 in. 22 Tine Steel Leaf Rake Wood Handle (TT22-54)
- YARD TUFF Sleeve Hitch Landscape Rake 48" (FTF-48SHLR)
- GARDENWARE Zenport Deluxe Spring Action Leaf Rake w/24-inch head-only (GA2691575)
- RAZOR-BACK Bow Rake, 15 Tine, 66" Hardwood Handle (63141)
- AGRI-FAB Rock Rake (45-0366)
- Rugg Lawn & Garden Tools