Shop All Nozzles & Wands
Rugg
Rugg 7690159 9-Pattern Plastic Sprayer; Lime Green
Mfr # 7690159
Zoro # G503713510
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rugg
- MFR # 7690159
- Zoro # G503713510
- UPC # 89217842948
- Country of Origin Unknown
- Category Nozzles & Wands
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Number of Spray Patterns: 9 pattern
- Spray Pattern: 9-Pattern
- Material: Plastic
- Type: Sprayer
- Water Flow Control: Rear Trigger Control
- Grip Type: Cushion
- Color: Lime Green
- Trigger Lock: Yes
- Front or Rear Trigger Lever: Rear
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Notched Medium-Lift Blade 340-230 For Ayp 594892801 (340-230)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil (CO-CM40)
- LOGO BRANDS Pittsburgh Steelers Colorblock 12oz Slim Can Coolie (625-S12C-11)
- JACKS IMPORTS Apple Flexible Shaped 3-Ring Elevator Bit 5" (212661P-5)
- RUGG SPRAY NOZZLE 9PAT GRN (W864PG-9)
- RUGG 1 Pattern High Pressure Brass Hose Nozzle (W621A)
- RUGG Fan Sprayer W/Spike (W5S-PDQ)
- RUGG HOSE NOZZLE SET 2PC (WNTP)
- RUGG 1 Pattern Multi Regulator Plastic Pistol Nozzle (W822C)
- RUGG 1 Pattern Multi Regulator Plastic Heavy-Duty Hose Nozzle (W822R)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Berry (60-12706)
- Rugg Watering & Irrigation