Shop All Garden Hoses
Rugg
Rugg 7689821 0.5 in. Dia. x 25 ft. L Light-Duty Green Garden Hose
Mfr # 7689821
Zoro # G704083511
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rugg
- MFR # 7689821
- Zoro # G704083511
- UPC # 89217813252
- Country of Origin Unknown
- Category Garden Hoses
Description
0.5 in. Dia. x 25 ft. L Light-Duty Green Garden Hose
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Diameter: 1/2 in.
- Length: 25 ft.
- Grade: Light-Duty
- Color: Green
- Safe for Drinking Water: No
- Reel Included: No
- Hot Water Use: No
- Burst Pressure: 1 psi
- Material: Plastic
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Assembly (TT12U475HAG)
- TARPS NOW 50 ft x 50 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-5050)
- TORO ELBOW FUNNY PIPE 1/2""MLE (53270)
- ORBIT Sprinkler Splash Guard (53161)
- RUGG 3/4 in. Brass Threaded Female/Male Kink Free Hose Connector (W6S-PDQ)
- RUGG Coil Hose W/Nozzle 25' (W25COIL)
- CONTINENTAL Garden Hose, 1/2" ID x 25 ft., Black, Burst Pressure: 600 psi (CWH050-25-G)
- TEKNOR APEX Commercial Grade 0.62 x 50 ft. Light Weight Kink Free Kink-Free Garden Hose (TE385203)
- INTERSTATE PNEUMATICS Contractor Grade Green PVC Water Hose 3/4 Inch x 100 feet with Machined GHT Fittings (HCG19-100E)
- SWAN Hose Contractor Grade 5/8X100 (SNCG58100)
- XHOSE Expandable Hose, 50 ft L, Nylon, Black (1256)
- Rugg Watering & Irrigation