Shop All Garden Hoes
Rugg
Rugg 7004974 32 in. Wood Hoe Kids Garden
Mfr # 7004974
Zoro # G704109839
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rugg
- MFR # 7004974
- Zoro # G704109839
- UPC # 89217200304
- Country of Origin China
- Category Garden Hoes
Description
Rugg started producing hay rakes in western Massachusetts in 1842. While the original hay rakes are gone, the tradition of quality USA made products continues today. We currently manufacture our snow shovel line in Leominster, MA using USA sourced raw materials.
Specifications- Knife Type: Garden
- Hoe Type: Kids
- Size: 32 in.
- Handle Material: Wood
- Handle Color: Natural
- Head Material: Steel
- Comfort Grip: No
- Head Width: 5 in.
- Handle Length: 30 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 18 12.0 Ah 2.8 hp Electric M18 FUEL 14 in. Chainsaw (Tool Only) (2727-20C)
- ILC Replacement For FISHER PRICE 39007965 (3900-7965)
- OREGON Flat Idler Pulley (34-023)
- A.R. NORTH AMERICA Pump, 5/4000 3400RPM (21566)
- RUGG GARDEN HOE KIDS RED32""L (CO3)
- UNITED JUMBO CO LTD GDN Hoe (181423UJ)
- BULLY TOOLS Field Hoe, 8", Long Fiberglass Handle (92323)
- MARSHALLTOWN Mortar Hoe, D Grip Hardwood Handle (14281)
- BULLY TOOLS Weeding Hoe, Two Prong, Long Fiberglass Handle (92357)
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 48" Green Handle (42425)
- TIERRA-DERCO Dutch Hand Hoe - Right (TI567436)
- Rugg Lawn & Garden Tools