Shop All Shovels and Scoops
Rugg
Garden Spade Shovel, 30 in L Handle, Blue
Mfr # CO2
Zoro # G600445345
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Garden Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rugg
- MFR # CO2
- Zoro # G600445345
- UPC # 89217200205
- Country of Origin Taiwan, Province of China
- Category Shovels and Scoops
Details
Item | Garden Spade Shovel |
Blade Type | Garden Spade |
Description
Rugg® started producing hay rakes in western Massachusetts in 1842. While the original hay rakes are gone the tradition of quality USA made products continues today. We currently manufacture our snow shovel line in Leominster MA using USA sourced raw materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Bar Latch, 27/32 In. W, Silver (SSL-100)
- DEWALT Pressure Washer (DWPW3000)
- BAYER BioAdvanced Weed and Crabgrass Killer Concentrate 40 oz (704140A)
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 0016790 20 lbs Original Wild Bird Feed; Blue (16790)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49736)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Yellow Polypropylene Handle (56016)
- CORONA TOOLS Trowel, Stainless steel Blade, Wood Handle (CT 3214)
- WESTWARD Not Applicable 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Wood Handle (1WG31)
- SEYMOUR MIDWEST SHOVEL MINI PRO (49351)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, 26 in L Blue Industrial Grade Fiberglass Handle (49457)
- SEYMOUR MIDWEST 16 ga Rice Shovel, 48 in L Blue Professional Grade Fiberglass Handle (49465)
- Rugg Shovels and Scoops