Shop All Snow Shovels
Rugg
Aluminum Snow Shovel
Mfr # 22BSL-1
Zoro # G002693665
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 51
- Outside Diameter 6.55
- Height 5
- Width 20.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rugg
- MFR # 22BSL-1
- Zoro # G002693665
- UPC # 10089217402200
- Country of Origin United States
- Category Snow Shovels
Dimensions
Handle Length | 51 |
Outside Diameter | 6.55 |
Height | 5 |
Width | 20.5 |
Description
This Aluminum Snow Shovel with Back-Saver Handle features a 18"W high-backed aluminum blade can be used either as a shovel or pusher.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Stainless Steel Ladies Dummy Spurs (20244)
- GREENSCAPES 100 ft. L X 7 ft. W Garden Netting (7024571)
- AFTERMARKET 15079714 Front Windshield Glass For Volvo Industrial L350 G Series (CAH40-0093)
- HI-YIELD Dutch Bulb Food 7-8-5 (FH21724)
- RUGG TRUNK SHOVL EXTND 35""L (SC2132)
- RUGG 18" Pathmaster Select Poly Snow Shovel w/ Combo Blade (26PDX-S)
- RUGG Snow Shovel with BackSaver Handle, Poly Blade, Aluminum Handle (26PBSLW-1)
- RUGG Poly Snow Shovels (26PLW-1)
- RUGG Rugg Lightweight 18" Poly Snow Shovel withAluminum Handle, 6PK (26PLW-S)
- RUGG Pathmaster 20 in. W X 49.5 in. L Poly Snow Pusher (34PDB-S)
- STRUCTRON Snow Shovel, 43 in Fiberglass D-Grip Handle, Poly Blade Material, 18 in Blade Width (96849GRA)
- Rugg Snow Shovels