Shop All Planters & Window Boxes
Rugg
10 in. D Polyresin Planter Green
Mfr # LR1006-FG
Zoro # G705267712
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Width 10 in
- Features Drainage Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rugg
- MFR # LR1006-FG
- Zoro # G705267712
- UPC # 89217421075
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 10 in |
Details
Color | Green |
Features | Drainage Holes |
Description
Constructed of durable lightweight resin and suitable both indoors or out Ruggs’ comprehensive line of Made in USA planters will not rust peel or rot and are UV protected to maintain color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207)
- SPRAYERS PLUS 2 gal. Handheld Compression Sprayer, 51" Hose Length (FH20)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-100X100)
- LOGO BRANDS NY Yankees Big Boy Chair (520-11)
- RUGG Polyresin Hanging Basket Terracotta (AH10-TC)
- RUGG Polyresin Window Box Slate Green (AW24-FG)
- RUGG 11 in. H X 11 in. W Polyresin Window Box Green (AW30-FG)
- RUGG Polyresin Hanging Basket Cappuccino (AH10-CAP)
- RUGG 10 in. D Polyresin Planter Terracotta (LR1006-TC)
- RUGG Polyresin Planter Cappuccino (AR8-CAP)
- MAYNE Valencia 30" Tall Planter - Neptune Blue (5874-NB)
- Rugg Landscaping Materials