Shop All Planters & Window Boxes
This Product is Discontinued
Rugg
10 in. D Polyresin Planter Cappuccino (Discontinued)
Mfr # LR1006-CAP
Zoro # G505267820
This Product is Discontinued
Key Features
- Color Brown
- Width 10 in
- Features Drainage Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rugg
- MFR # LR1006-CAP
- Zoro # G505267820
- UPC # 89217421020
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 10 in |
Details
Color | Brown |
Features | Drainage Holes |
Description
Constructed of durable lightweight resin and suitable both indoors or out Ruggs’ comprehensive line of Made in USA planters will not rust peel or rot and are UV protected to maintain color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.