Shop All Gun Cases & Bags
Ruger
40 in. Tempe Tactical Rifle Case
Mfr # 27805
Zoro # G009769943
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Overall Width 1.25 in
- Overall Length 40.75 in
- Overall Height 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruger
- MFR # 27805
- Zoro # G009769943
- UPC # 26509063872
- Country of Origin Cambodia
- Category Gun Cases & Bags
Dimensions
Overall Width | 1.25 in |
Overall Length | 40.75 in |
Overall Height | 13.5 in |
Details
Color | Black |
Material | Polyester |
Description
The Ruger 40-Inch Tempe Tactical Rifle Case is the perfect solution for anyone looking for a rifle case. This soft tactical rifle case by Ruger features high-density interior and exterior materials that safeguards your weapon during transportation or storage. The zippers are easy to use and quick to open. Upon opening the case, the details and quality become apparent. The case can be laid flat, and its outside zippered pocket can be used to store shooting accessories and essentials you need. It is designed to fit a variety of firearms, including but not limited to the Ruger Precision Rifle, AR-556, and the PC Carbine. Select the Ruger 40-Inch Tempe Tactical Rifle Case for one of the most effective and durable weapon containers. COMPATIBILITY: Designed to fit a wide variety of firearms, including the Ruger Precision rifle, AR-556 and the PC Carbine. DURABILITY: Built with high-quality interior and exterior fabric to protect your weapon during transportation or storage. SAFETY & STORAGE FEATURES: Made with high-quality, easy to use zippers on front pocket to store shooting accessories and essentials. DIMENSIONS: 40.75-inches long x 1.25-inches wide x 13.5-inches high. Blackout Ruger logo.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA Fruit&Berry Food 4Lb (BR4)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 30”x24”x7” for Dogs and Small Pets | Indoor/Outdoor (Green) (588609JJG)
- ECHO Replacement Saw Chain, 20 in.L, 78 Links (20LPX78CQ)
- A & I PRODUCTS WHEEL-DECK, KIT, 5X2.75, SMOOTH, BLACK 5" x5" x3.25" (A-B1JD50)
- RUGER 40 in. Rifle Gun Case, Black (27140)
- RUGER 11 in. Pistol Tote with Pocket, Black (3645)
- RUGER 40 in. 10/22 Rifle Case, Black (275-40)
- ALLEN CO Pistol Case with Mag Pouch, Full-Size Handguns up to 9.5 in., Charcoal (79-9)
- PELICAN PRODUCTS Med Blk Gun Case (VCV200-0000-BLK)
- NANUK CASES Customized Foam Insert for Glock (909-FOAM_GLOCK)
- NANUK CASES Case w/foam insert for AR - Olive (990S-081OL-0A0-14098)
- Ruger Shooting & Archery Gear