Shop All Gun Cases & Bags
Ruger
40 in. 10/22 Rifle Case, Black
Mfr # 275-40
Zoro # G409770044
original price:
$34.85
9% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black and Red
- Material Polyester
- Overall Length 40 in
- Overall Height 1.5 in
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruger
- MFR # 275-40
- Zoro # G409770044
- UPC # 26509275404
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Length | 40 in |
Overall Height | 1.5 in |
Overall Width | 8 in |
Details
Color | Black and Red |
Material | Polyester |
Description
The Ruger 10/22 Rifle Case made by Allen is a classic black soft case with Ruger red accents and stitching. Constructed using dense foam padding and a rugged Endura fabric exterior, this case will protect your 10/22 in storage or on the go. Ruger Logo Dense Foam Padding Rugged Endura Fabric Exterior Self-Healing Zipper
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PLANT STND IRON WHLD 17"" (84726)
- BRIGGS & STRATTON Mower Blade (7026691BZYP)
- NATURE SPRING Nature Spring Square Tile Fire Pit and Wood Burning Set | 32 inch with Spark Screen and Log Poker (869860UCX)
- ILC Replacement For Fluke Dtx-Lion Battery (DTX-LION)
- RUGER 11 in. Pistol Tote with Pocket, Black (3645)
- RUGER 40 in. Rifle Gun Case, Black (27140)
- RUGER 40 in. Tempe Tactical Rifle Case (27805)
- NANUK CASES Case w/foam insert for AR - Olive (990S-081OL-0A0-14098)
- PELICAN Case, 44-29/32 InLx25-21/64 InWx16-1/2 In (1780-001-110)
- ALLEN CO 13 in. Lockable Handgun Case, Black (74-13)
- PELICAN Protective Case, 13-1/2" W x 50-1/2" L x 5-1/4" H (017500-0000-110)
- Ruger Shooting & Archery Gear