Shop All Gun Cases & Bags
Ruger
11 in. Pistol Tote with Pocket, Black
Mfr # 3645
Zoro # G209769927
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Overall Width 8 in
- Overall Length 11.5 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruger
- MFR # 3645
- Zoro # G209769927
- UPC # 26509067818
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Width | 8 in |
Overall Length | 11.5 in |
Overall Height | 1 in |
Details
Color | Black |
Material | Polyester |
Description
Engineered to fit most semi-auto handguns, the Ruger Pistol Tote is what every handgun owner needs to protect their favorite firearm. This tote is loaded with features that makes it irresistible to any shooting enthusiast. Made of a rugged exterior fabric, this case offers ultimate durability and helps maintain the integrity of your firearm over a long period of time. The front exterior pocket is made to easily access gun accessories such as extra ammo or magazines. The interior side of the case is lined with a soft, padded material to provide extra protection. This helps reduce dings or scratches to your pistol, ensuring the integrity of your firearm is not impacted when you're on the go. Loaded with safety features, the tote is fully lockable by paring the zippers and metal D-ring with a lock. Quicky lock up your Ruger firearm for safety and compliance. If you claim to be part of the Ruger family, this is the perfect addition to your collection. The webbed carrying handles are embroidered with the Ruger logo to showcase your brand loyalty and your need for high-quality gear. COMPATIBILITY: Designed to fit most semi-auto handguns, & some revolvers. DURABIILTY: Crafted with a rugged, polyester exterior fabric for ultimate durability. PROTECTIVE: Lined with a thick foam padding to ensure your firearm stays in place during transit. CONVENIENCE: Front exterior pocket to store smaller accessories such as extra ammo or magazines & webbed carrying handles for a strong hold. SAFE & SECURE: Portable safety features using the lockable zippers & metal D-ring, compatible with using a lock lock not included. PISTOL TOTE: Overall tote measures 11.5-inches long x 8-inches wide x 1-inch high. RUGER: Ruger logo is embroidered on the top carrying handles to showcase your brand loyalty & need for high-quality gear.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMP START Seedling Heat Mat, 8.875" x 1 (MT10006)
- TENAX Deer Fence Flded7X100Blk (2A040006)
- DEVILBISS 2Gallon Pump Sprayer (DEV803492)
- HOLLAND BAR STOOL CO 72" Texas Tech Grill Cover (GC72TXTech)
- RUGER 40 in. 10/22 Rifle Case, Black (275-40)
- RUGER 40 in. Tempe Tactical Rifle Case (27805)
- RUGER 40 in. Rifle Gun Case, Black (27140)
- PROPPER Range Ready Bag, Olive Drab, Polyester (F56380A330)
- CONDOR OUTDOOR PRODUCTS 36 SINGLE RIFLE CASE, COYOTE BROWN (133-498)
- PELICAN PRODUCTS Pelican Vault Series Double Rifle Case, 2 Gun Holding, ABS/Polyethylene/Polymer/Polyurethane, Black (VCV800-0000-BLK)
- 5.11 Bag/Tote, Range Ready Bag, Black, Durable, All-Weather 600D Polyester (59049)
- Ruger Gun Cases & Bags