Shop All Earmuffs
Ruger
10/22 Passive Earmuffs & Shooting Glasses Combo, 23dB NRR, Glasses ANSI Z87.1+ Rated
Mfr # 70573
Zoro # G709771734
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Length 11 in
- Height 3.5 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 11 in |
Height | 3.5 in |
Width | 7 in |
Details
Material | ABS Plastic |
Color | Charcoal |
Description
The Ruger 10/22 Passive Earmuffs & Shooting Glasses Combo is the perfect duo to remain safe out on the range or field. Keep your view free from distractions with the shooting glasses, providing a full panoramic view. Built with a high-impact polycarbonate lens and UV protection, these glasses provide the ultimate protection over the eyes and face while reducing scratches from wear and tear. Glasses are highly rated, meeting the American National Standards Institute ANSI Z87.1+. The earmuffs have a Noise Reduction Rating NRR of 23 decibels, rated to cancel out shooting noise when you're out on the range or field. The soft foam ear cups provide additional comfort and can be worn for a long period of time. The padded headband is easy to adjust and are made to fit all sizes. Choose safety and convenience with The Ruger 10/22 Passive Earmuffs & Shooting Glasses Combo to ensure your eyes and ears stay safe at the shooting range. EYE & EAR PROTECTION: Both eye and ear protection is included in the convenient combo. HEARING PROTECTION: Designed to have a highly rated Noise Reduction Rating NRR of 23 decibels, eliminating shooting noise ADJUSTABLE HEADBAND: Earmuffs are designed with soft foam ear cups and an adjustable padded headband to fit all sizes - collapsible for easy storage. GLASSES SAFETY RATING: Meets the American National Standards Institute ANSI Z87.1+ rated and provides UV protection. SCRATCH RESISTANT GLASSES: Built with a high impact polycarbonate lens to protect eyes and face, guaranteeing a long lens life - the padded nose and temple tips deliver a soft and secure, customizable fit for extra comfort.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, 3 Ft W x 8 Ft L, 3/8 In Thick (T23S0038BL)
- STRANCO Die Cut Number Label, 9 (DBV-SINGLE-6-9)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1182-RA_10X7 (U5-1182-RA_10X7)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- RUGER 10/22 Low-Profile Passive Safety Shooting Earmuffs, 21dB NRR (70571)
- 3M PELTOR Peltor Optime 105 Hard Hat-Mounted Earmuffs, Passive Protection, NRR 27 dB, Foam, Black/Red (H10P3E)
- 3M PELTOR Peltor Optime 105 Over-the-Head Ear Muffs, H10A, Passive Protection, NRR 30 dB, Black/Red (H10A)
- 3M Worktnes Hrg Prtct Bltth (90542-3DC)
- HONEYWELL NORTH Honeywell Verishield„¢ Behind-The-Neck Ear Muffs, 22 dB, Black (1035112-VS)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Hi-Vis Orange (TR0HVO-BX)
- 3M PELTOR Peltor X2 Hard Hat-Mounted Earmuffs, Passive Protection, NRR 24 dB, Foam, Black/Yellow (X2P5E)
- Ruger Earmuffs