Shop All Fountains, Garden Statues & Sculptures
Ruff & Ready
Ruff & Ready 290-WS 4 x 13 in. Wind Spinner; Green
Mfr # 290-WS
Zoro # G503957426
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruff & Ready
- MFR # 290-WS
- Zoro # G503957426
- UPC # 607656063863
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
A fun addition to your yard, the Ruff and Ready wind spinner will add exciting color to your outdoor decor. With a stunning copper finish, it features oval-cupped spinners that move beautifully in the wind. The durable metal construction ensures years of use, and the forked base provides maximum stability.
Features- Ruff & ready wind spinner
- Color: Green
- Material: Metal
- Size: 4" H x 13" W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 34 Mulch Kit (19B70051OEM)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (10 Pack) (03-210-CO-10pk)
- BREAKTHROUGH CLEAN TECHNOLOGIES 36in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .17 thru .22 Caliber & 4mm, Multi-Color (BT-CFRR-RF36)
- SPECK PUMPS Lid for Model 72 (SP35228)
- FOUNTAIN CELLAR Fountain Cellar FCT006 Cadono Metal Leaves Tabletop Fountain (FCT006)
- DESIGN TOSCANO Rotweiler Puppy Dog Statue (CF325)
- DESIGN TOSCANO Ogling Outdoor Owls Garden Statues: Set of Two (FU983199)
- NEXT INNOVATIONS 24" Dinnerplate Dalia Wind Spinner (101403001-DDALIA)
- DICKSONS 35 in Bee Happy Windchime (WCA120)
- RUSTIC ARROW Birdhouse with Daisy and Butterfly Metal Art (10212)
- DESIGN TOSCANO Springtime Serenade Garden Bird Statue (HT217290)
- Ruff & Ready Fountains, Garden Statues & Sculptures